Zoro Homepage

Gripsafe Handle Assist - 27in, Black

  • Mfr # R227

  • Zoro # G116559758


product price: $46.89
/ea

Key Features

Depth
15.8 in
Length
28 in
Color
Black
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R227
Zoro #
G116559758
UPC #
601320562270
Country of Origin
China

Dimensions

Depth
15.8 in
Length
28 in

Details

Color
Black
Material
Plastic

Description

Black RV GripSafe Handrail Assist 27 long, including mounting brackets. Extends 15.5 from wall. Use for entering and exiting the RV. Positive latching for safe grip - no jiggling. Notched grip for a confident grip. Folds and locks flat, left or right. Comes fully assembled and includes install instructions, mounting hardware and mounting template. Brackets cover old hole pattern. Aluminum powder coated tubing with molded vinyl hand grip. Vinyl hand grip resists the elements for long-lasting use. 1 per pack.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.