Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED 12V Pancake Double Light

  • Mfr # L805

  • Zoro # G515811099


product price: $56.49
/ea

Key Features

Material
Plastic
Depth (In.)
6.13 in
Color
White
Length
13.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L805
Zoro #
G515811099
UPC #
601320578059
Country of Origin
China

Dimensions

Depth (In.)
6.13 in
Length
13.25 in

Details

Material
Plastic
Color
White

Description

LED 12V Pancake Double light. Dome Double Eurostyle. 4.75 x 11 with switch, 2 Wire, .38 Amp. Light Color: White.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.