Zoro Homepage

LED 12V Pancake Single Light

  • Mfr # L800

  • Zoro # G915811118


product price: $37.39
/ea

Key Features

Depth (In.)
6 in
Length
9.38 in
Color
White
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L800
Zoro #
G915811118
UPC #
601320578004
Country of Origin
China

Dimensions

Depth (In.)
6 in
Length
9.38 in

Details

Color
White
Material
Plastic

Description

LED 12V Pancake single light. The light features a Eurostyle single dome measuring 4.75x 8. The light includes a switch and 2-wireconnection .19 Amp. White.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.