Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED 12V Slim Pancake Double Light

  • Mfr # L830

  • Zoro # G015811049


product price: $30.79
/ea

Key Features

Color
White
Material
Plastic
Depth (In.)
4.13 in
Length
12.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L830
Zoro #
G015811049
UPC #
601320578301
Country of Origin
China

Dimensions

Depth (In.)
4.13 in
Length
12.75 in

Details

Color
White
Material
Plastic

Description

LED 12V slim pancake double light. Dome Double Slim Line. 4.5 x 11 with switch, 2 Wire, .28 Amp. Light Color: White.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.