Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED 12V Slim Pancake Single Light

  • Mfr # L820

  • Zoro # G815811034


product price: $22.85
/ea

Key Features

Color
White
Material
Plastic
Length
6.5 in
Depth (In.)
4.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L820
Zoro #
G815811034
UPC #
601320578202
Country of Origin
China

Dimensions

Length
6.5 in
Depth (In.)
4.88 in

Details

Color
White
Material
Plastic

Description

LED 12V slim pancake single light. Dome Single Slim Line . 4.5 x 7.5, with switch, 2 Wire, .14 Amp. Light Color: White.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.