Zoro Homepage

Screen Door Slider - Black

  • Mfr # E605

  • Zoro # G515887933


product price: $19.55
/ea

Key Features

Depth (In.)
12.13 in
Material
Plastic
Color
Black
Length
12.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E605
Zoro #
G515887933
UPC #
601320926058
Country of Origin
China

Dimensions

Depth (In.)
12.13 in
Length
12.56 in

Details

Material
Plastic
Color
Black

Description

Screen Door Slider - Black - 12 W x 11.75 H. Replacement for original equipment. Fits vast majority of screen doors. Simple installation. Grip ridges for easy slide. 1pk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.