Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPRING CLIPS 5/32IN X 2- 7/8IN

  • Mfr # H406

  • Zoro # G3508501


product price: $9.99
/ea

Key Features

Pin Item
Spring Clips
Pin Type
Spring Clip
System of Measurement
Inch
Cotter Pin Type
Spring Clip
Pin Diameter
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H406
Zoro #
G3508501
UPC #
601320494069
Country of Origin
China

Dimensions

Pin Diameter
5/32 in
Shank Length
2-7/8 in
Pin Dia.
5/32 in
Fastener Length
2 7/8 in

Details

Item
Cotter Pin
Pin Item
Spring Clips
Pin Type
Spring Clip
System of Measurement
Inch
Cotter Pin Type
Spring Clip

Description

SPRING CLIPS 5/32IN X 2- 7/8IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.