Zoro Homepage

7-Way Blade Plug HD Double End - 8ft

  • Mfr # 42008

  • Zoro # G115811079


product price: $54.59
/ea

Key Features

Color
Black
Depth (In.)
12 in
Length
12 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42008
Zoro #
G115811079
UPC #
-
Country of Origin
United States

Dimensions

Depth (In.)
12 in
Length
12 in

Details

Color
Black
Material
Plastic

Description

Heavy duty double ended trailer cable. Features 7-way female connections on both ends. The cable is 8' long for extensive reach. Built with quality materials for long service life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.