Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Breakaway Wireless Adapter

  • Mfr # 50MG0161

  • Zoro # G216560685


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Length
6 in
Depth
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50MG0161
Zoro #
G216560685
UPC #
51497087357
Country of Origin
United States

Dimensions

Length
6 in
Depth
3.5 in

Details

Color
Black
Material
Plastic

Description

The hardest part of installing a breakaway for any braking system is going through the firewall of your engines crowded engine compartment. Breakaway Wireless Adapter for RVibrake3 portable braking system eliminates the fight with wireless connectivity. The first time you plug in your breakaway is the last. You can relax as it connects automatically to your RVibrake3.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.