Zoro Homepage

Roadie Soft Shell Case for RVibrake

  • Mfr # 50MG0172

  • Zoro # G516560705


product price: $50.75
/ea

Key Features

Depth
15 in
Material
Cloth
Color
Black
Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50MG0172
Zoro #
G516560705
UPC #
51497287320
Country of Origin
China

Dimensions

Depth
15 in
Length
17 in

Details

Material
Cloth
Color
Black

Description

Storing anything in the bay of your RV is dirty business. Keep your RVibrake3 Portable looking new with the Roadie Soft Shell case. The durable and light weight material will stand up against the rigors of the road.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.