Tire Patrol: Tire Pressure Sensor 4-PK for Towed Vehicle and Trailer

  • Mfr # 50MG0018

  • Zoro # G916559835


product price:  $181.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Black
Length
6 in
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50MG0018
Zoro #
G916559835
UPC #
742832061377
Country of Origin
United States

Dimensions

Length
6 in
Depth
6 in

Details

Material
Plastic
Color
Black

Description

RV's are incredible because of the flexibility and ingenuity. However, because of the size and weight, they can be a liability. A blowout or low tire can be a real harm on the road. This is why we created Tire Patrol tire pressure monitoring system to keep the fun and safety in RVing and flat towing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.