Zoro Homepage

Tire Patrol: Tire Pressure Sensor 4-PK with Command Center for Trailers

  • Mfr # 50MG0129

  • Zoro # G416559755


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Depth
9 in
Material
Plastic
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50MG0129
Zoro #
G416559755
UPC #
51497324445
Country of Origin
United States

Dimensions

Depth
9 in
Length
9 in

Details

Color
Black
Material
Plastic

Description

RV's are incredible because of the flexibility and ingenuity. However, because of the size and weight, they can be a liability. A blowout or low tire can be a real harm on the road. This is why we created Tire Patrol tire pressure monitoring system to keep the fun and safety in RVing and flat towing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.