
Tire Patrol: Tire Pressure Sensor 6-PK for Motorhome
Mfr # 50MG0029
Zoro # G916559811
product price: $272.99
/ea
Free Shipping & Returns
Key Features
Depth
6 in
Length
6 in
Material
Plastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50MG0029
Zoro #
G916559811
UPC #
742832061384
Country of Origin
United States
Dimensions
Depth
6 in
Length
6 in
Details
Material
Plastic
Color
Black
Description
RV's are incredible because of the flexibility and ingenuity. However, because of the size and weight, they can be a liability. A blowout or low tire can be a real harm on the road. This is why we created Tire Patrol tire pressure monitoring system to keep the fun and safety in RVing and flat towing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.