Zoro Homepage

Towed Battery Charger Plus

  • Mfr # 50MG0160

  • Zoro # G516560750


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Depth (In.)
6 in
Length
8 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50MG0160
Zoro #
G516560750
UPC #
742832061346
Country of Origin
United States

Dimensions

Depth (In.)
6 in
Length
8 in

Details

Color
Black
Material
Plastic

Description

There are not many things worse than a dead towed battery when flat towing. Towed Battery Charger Plus will prevent this unseen parasitic loss on your towed battery. With LEDs that give feedback of your towed battery and charging voltage there is no more need for a charge line that gives you zero feedback.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.