Shop R.W. ROGERS CO
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Metal Shelving Unit, 24"D x 36"W x 60"H, 3 Shelves, Aluminum, Depth: 24"
- Mfr # 01-CS-243660-3
- Zoro # G4567199
product price:Â
$
375.99
/ea
Key Features
Color
Silver
Height
60"
Material
Aluminum
Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01-CS-243660-3
- Zoro #
- G4567199
- UPC #
- -
- Country of Origin
- United States
- Item
- Metal Shelving Unit
- Color
- Silver
- Number of Shelves
- 3
- Material
- Aluminum
Dimensions
- Height
- 60"
- Depth
- 24"
- Width
- 36 in
Description
Fixed Shelving,Aluminum,3 Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.