Metal Shelving Unit, 24"D x 48"W x 60"H, 2 Shelves, Aluminum
Mfr # 01-CS-244860-2
Zoro # G4567059
product price:Â $365.99
/eaKey Features
Color
Silver
Height
60"
Width
48"
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01-CS-244860-2
Zoro #
G4567059
UPC #
-
Country of Origin
United States
Dimensions
Height
60"
Depth
24"
Width
48"
Details
Item
Metal Shelving Unit
Color
Silver
Number of Shelves
2
Material
Aluminum
Description
Fixed Shelving,Aluminum,2 Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.