Metal Shelving Unit, 24"D x 60"W x 60"H, 2 Shelves, Aluminum
Mfr # 01-CS-246060-2
Zoro # G4567180
product price:Â $371.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Color
Silver
Width
60"
Height
60"
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
01-CS-246060-2
Zoro #
G4567180
UPC #
-
Country of Origin
United States
Dimensions
Width
60"
Height
60"
Depth
24"
Details
Item
Metal Shelving Unit
Color
Silver
Number of Shelves
2
Material
Aluminum
Description
Fixed Shelving,Aluminum,2 Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.