Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Ice Bin Display w/Brown Barn Wood 24"X48"

  • Mfr # 03-MIT-2448-BRN

  • Zoro # G1201218


product price: $1,234.99
/ea
Free Shipping & Returns

Key Features

Cube Type
Does Not Make Ice
Overall Depth - Ice Machines
24"
Overall Width - Ice Machines
48"
Overall Height - Ice Machines
34"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03-MIT-2448-BRN
Zoro #
G1201218
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth - Ice Machines
24"
Overall Width - Ice Machines
48"
Overall Height - Ice Machines
34"

Details

Item
Mobile Ice Bin Display w/Brown Barn Wood
Cube Type
Does Not Make Ice
Color
Brown

Description

Mobile Ice Bin Display w/Brown Barn Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.