Mobile Ice Bin Display w/Cherry Barn Wood 24"X48"
Mfr # 03-MIT-2448-CHY
Zoro # G1201236
product price: $1,234.99
/ea
Free Shipping & Returns
Key Features
Overall Depth - Ice Machines
24"
Overall Width - Ice Machines
48"
Overall Height - Ice Machines
34"
Cube Type
Does Not Make Ice
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03-MIT-2448-CHY
Zoro #
G1201236
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth - Ice Machines
24"
Overall Width - Ice Machines
48"
Overall Height - Ice Machines
34"
Details
Item
Mobile Ice Bin Display w/Cherry Barn Woo
Color
Cherry
Cube Type
Does Not Make Ice
Description
Mobile Ice Bin Display w/Cherry Barn Woo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.