Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Ice Bin Display w/Gray Barn Wood, 24"X48"

  • Mfr # 03-MIT-2448-GRY

  • Zoro # G1201184


product price: $1,234.99
/ea
Free Shipping & Returns

Key Features

Overall Height - Ice Machines
34"
Overall Width - Ice Machines
48"
Overall Depth - Ice Machines
24"
Cube Type
Does Not Make Ice
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-MIT-2448-GRY
Zoro #
G1201184
UPC #
-
Country of Origin
United States

Dimensions

Overall Height - Ice Machines
34"
Overall Width - Ice Machines
48"
Overall Depth - Ice Machines
24"

Details

Item
Mobile Ice Bin Display w/Gray Barn Wood
Color
Grey
Cube Type
Does Not Make Ice

Description

The R.W. ROGERS CO - 03-MIT-2448-GRY Mobile Ice Bin Display w/Gray Barn Wood is a sizeable unit, with an overall width of 48 inches, height of 34 inches and depth of 24 inches. These measurements indicate that the product offers ample storage space for ice, making it suitable for businesses that require large quantities of ice to be readily accessible.
This mobile ice bin display is characterized by its grey color and barn wood finish which lends a rustic aesthetic appeal. The grey barn wood not only enhances the visual appearance but also adds durability to the product's structure. It should be noted that this item does not make ice; it is designed purely for storage and display purposes.
It's important to understand that this item comes as a single unit – perfect if you're looking for one robust solution to meet your business' ice storage needs. As a mobile unit, it provides flexibility in terms of placement within your premises and can easily be moved around as required. With these attributes in mind, the R.W. ROGERS CO - 03-MIT-2448-GRY Mobile Ice Bin Display w/Gray Barn Wood could indeed prove to be an adequate addition to your business infrastructure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.