Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nesting Platform Truck, 2000 lb.

  • Mfr # RWR-FB-N2448

  • Zoro # G2123740


product price: $466.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Overall Height
39 1/2 in
Overall Length
55 in
Overall Width
27 in
Color
Gray
Load Capacity
2,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWR-FB-N2448
Zoro #
G2123740
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
39 1/2 in
Overall Length
55 in
Overall Width
27 in
Deck LxWxH
48 in x 24 in x 9 in
Caster Wheel Dia.
6 in
Deck Width
24 in
Deck Height
9 in
Caster Wheel Width
2 in
Deck Length
48 in
Overall LxWxH
55 in x 27 in x 39-1/2 in
Caster Width
2 in
Wheel Width
2 in

Details

Color
Gray
Load Capacity
2,000 lb
Item
Nestable Plastic-Deck Platform Truck
Wheel Type
Mold-On Rubber
Handle Type
Raised
Caster Wheel Material
Mold-on Rubber
Handle Pocket Location
Single End
Finish
Powder Coated
Number of Caster Wheels
6
Caster Configuration
(2) Swivel, (2) Rigid
Assembled/Unassembled
Assembled
Deck Material
Plastic
Frame Material
Steel
Side Panel Type
No Side Panels
Caster Wheel/Tread Material
Rubber
Number of Platforms
1
Caster Wheel Type
Mold-On Rubber
Deck Surface
Ribbed
Frame Finish/Coating
Powder Coated
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Plate
Deck Construction
Solid
Caster/Wheel Configuration
(2) Rigid, (4) Swivel

Description

Platform Truck, Load Capacity 2,000 lb, Overall Height 39 1/2 in, Overall Length 55 in, Overall Width 27 in, Deck Construction Solid, Deck Material Plastic, Deck Height 9 in, Deck Length 48 in, Deck Width 24 in, Deck Surface Ribbed, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.