Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nesting Platform Truck, 2000 lb.

  • Mfr # RWR-FB-N3060

  • Zoro # G9853207


product price: $594.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
40 1/2 in
Overall Length
65 in
Overall Width
34 in
Color
Gray
Load Capacity
2,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWR-FB-N3060
Zoro #
G9853207
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
40 1/2 in
Overall Length
65 in
Overall Width
34 in
Deck LxWxH
60 in x 30 in x 9 in
Caster Wheel Width
2 in
Deck Height
9 in
Deck Length
60 in
Deck Width
30 in
Caster Wheel Dia.
6 in
Overall LxWxH
65 in x 34 in x 40-1/2 in
Caster Width
2 in
Wheel Width
2 in

Details

Color
Gray
Load Capacity
2,000 lb
Item
Nestable Plastic-Deck Platform Truck
Wheel Type
Mold-On Rubber
Handle Type
Raised
Caster Configuration
(2) Swivel, (2) Rigid
Number of Caster Wheels
4
Frame Material
Steel
Assembled/Unassembled
Assembled
Handle Pocket Location
Single End
Finish
Powder Coated
Deck Material
Plastic
Caster Wheel Material
Mold-on Rubber
Deck Surface
Ribbed
Frame Finish/Coating
Powder Coated
Caster Mounting Type
Plate
Number of Platforms
1
Caster Wheel Type
Mold-On Rubber
Side Panel Type
No Side Panels
Caster Wheel/Tread Material
Rubber
Caster/Wheel Mounting Location
Standard
Deck Construction
Solid
Caster/Wheel Configuration
(2) Rigid, (2) Swivel

Description

Platform Truck, Load Capacity 2,000 lb, Overall Height 40 1/2 in, Overall Length 65 in, Overall Width 34 in, Deck Construction Solid, Deck Material Plastic, Deck Height 9 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Ribbed, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.