Value Shopper, Handicap Cart, Red

  • Mfr # RWR-AMG-440300-RD

  • Zoro # G9811575


product price: $2,105.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 in
Overall Length
55 in
Overall Width
24 in
Color
Red
Wheel Type
Solid Flat-Free, Non-Marking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWR-AMG-440300-RD
Zoro #
G9811575
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
55 in
Overall Width
24 in
Front Wheel Dia.
6 in
Rear Wheel Dia.
9 in
Seat Depth
14 in
Overall LxWxH
55 in x 24 in x 35 in
Seat Width
20 in
Turning Radius
30 in

Details

Color
Red
Item
Motorized Shopping Cart
Wheel Type
Solid Flat-Free, Non-Marking
Basket Material
Steel
Frame Material
Steel
Weight Capacity
500 lb.
Total Capacity
625 lb
Seat Material
Vinyl
Basket Volume
6,200 cu in
Powered By
(2) U1 35 Ah 12V Batteries
Reverse Speed
2 mph
Forward Speed
2 mph
Basket Capacity
125 lb
Drive
Front Wheel Drive
Battery Life
2 yr
Voltage
12 Volt
Assembled/Unassembled
Assembled
Platform Material
Steel
Rider Capacity
500 lb

Description

Motorized Shopping Cart, Color Red, Drive Front Wheel Drive, Overall Length 55 in, Basket Capacity 125 lb, Overall Width 24 in, Overall Height 35 in, Rider Capacity 500 lb, Total Capacity 625 lb, Powered By (2) U1 35 Ah 12V Batteries, Assembled/Unassembled Assembled, Basket Volume 6,200 cu in, Basket Material Steel, Platform Material Steel, Frame Material Steel, Seat Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.