Wheelchair Shopping Cart, 47inL, 26-3/4inW

  • Mfr # RWR-AMG-SC20

  • Zoro # G6944262


product price:  $595.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
38 in
Overall Length
47 in
Overall Width
26 3/4 in
Color
Chrome
Wheel Type
Solid Flat-Free, Non-Marking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RWR-AMG-SC20
Zoro #
G6944262
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
38 in
Overall Length
47 in
Overall Width
26 3/4 in
Rear Wheel Dia.
24 in
Front Wheel Dia.
8 in
Seat Depth
14 in
Overall LxWxH
47 in x 26-3/4 in x 38 in
Seat Width
20 in
Turning Radius
30 in

Details

Color
Chrome
Item
Wheelchair Shopping Cart
Wheel Type
Solid Flat-Free, Non-Marking
Basket Volume
2,200 cu in
Powered By
Manual
Basket Capacity
65 lb
Frame Material
Steel
Basket Material
Steel
Seat Material
Vinyl
Drive
Manual
Total Capacity
315 lb
Weight Capacity
250 lb.
Voltage
12 Volt
Platform Material
Steel
Rider Capacity
500 lb
Assembled/Unassembled
Assembled

Description

Wheelchair Shopping Cart, Color Chrome, Drive Manual, Overall Length 47 in, Basket Capacity 65 lb, Overall Width 26 3/4 in, Overall Height 38 in, Rider Capacity 500 lb, Total Capacity 315 lb, Powered By Manual, Assembled/Unassembled Assembled, Basket Volume 2,200 cu in, Basket Material Steel, Platform Material Steel, Frame Material Steel, Seat Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.