4500 lb. Capacity Steel Turntable Swivel Section 4-1/2" x 6-1/2" Plate
Mfr # T75-75RT
Zoro # G7174842
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
4,500 lb
Height
1 11/16 in
Finish
Laguna Blue Paint
Plate Size
4-1/2" x 6-1/2"
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T75-75RT
Zoro #
G7174842
UPC #
-
Country of Origin
United States
Dimensions
Height
1 11/16 in
Plate Size
4-1/2" x 6-1/2"
Overall Length
4 1/2 in
Overall Width
6 1/2 in
Overall Height
1 11/16 in
Details
Item
Turntable Swivel Section
Load Capacity
4,500 lb
Finish
Laguna Blue Paint
Color
Blue
Includes
Casters
Material
Steel
Product Type
Turntable Swivel Section
Standards
NSF
Maximum Load Capacity
4,500 lb
Compatible Producf Type
Industrial Turntable Swivel Sections
Description
Turntable Swivel Section, Product Type Turntable Swivel Section, Compatible Producf Type Industrial Turntable Swivel Sections, Maximum Load Capacity 4,500 lb, Overall Length 4 1/2 in, Overall Width 6 1/2 in, Overall Height 1 11/16 in, Includes Casters, Color Blue, Material Steel, Standards NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.