5200 lb. Capacity Steel Turntable Swivel Section 5-1/4" x 7-1/4" Plate
Mfr # T75-76RT-SL
Zoro # G7033031
product price: $238.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
5,200 lb
Height
1 13/16 in
Color
Blue
Material
Steel
Finish
Laguna Blue Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T75-76RT-SL
Zoro #
G7033031
UPC #
-
Country of Origin
United States
Dimensions
Height
1 13/16 in
Plate Size
5-1/4" x 7-1/4"
Overall Width
7 1/4 in
Overall Length
5 1/4 in
Overall Height
1 13/16 in
Details
Item
Turntable Swivel Section
Load Capacity
5,200 lb
Color
Blue
Material
Steel
Finish
Laguna Blue Paint
Includes
Casters
Product Type
Turntable Swivel Section
Standards
NSF
Compatible Producf Type
Industrial Turntable Swivel Sections
Maximum Load Capacity
5,200 lb
Description
Turntable Swivel Section, Product Type Turntable Swivel Section, Compatible Producf Type Industrial Turntable Swivel Sections, Maximum Load Capacity 5,200 lb, Overall Length 5 1/4 in, Overall Width 7 1/4 in, Overall Height 1 13/16 in, Includes Casters, Color Blue, Material Steel, Standards NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.