Zoro Homepage

5200 lb. Capacity Steel Turntable Swivel Section 5-1/4" x 7-1/4" Plate

  • Mfr # T75-76RT

  • Zoro # G6830984


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
5,200 lb
Height
1 13/16 in
Includes
(1) RWM Casters Kingpinless Turntable Unit
Color
Blue
Overall Length
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T75-76RT
Zoro #
G6830984
UPC #
-
Country of Origin
United States

Dimensions

Height
1 13/16 in
Overall Length
5 1/4 in
Overall Width
7 1/4 in
Plate Size
5-1/4" x 7-1/4"
Overall Height
1 13/16 in

Details

Item
Turntable Swivel Section
Load Capacity
5,200 lb
Includes
(1) RWM Casters Kingpinless Turntable Unit
Color
Blue
Material
Steel
Finish
Laguna Blue Paint
Product Type
Turntable Swivel Section
Compatible Producf Type
Industrial Turntable Swivel Sections
Maximum Load Capacity
5,200 lb
Standards
NSF

Description

Turntable Swivel Section, Product Type Turntable Swivel Section, Compatible Producf Type Industrial Turntable Swivel Sections, Maximum Load Capacity 5,200 lb, Overall Length 5 1/4 in, Overall Width 7 1/4 in, Overall Height 1 13/16 in, Includes Casters, Color Blue, Material Steel, Standards NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.