900 lb. Capacity Steel Turntable Swivel Section 4-1/2" x 6-1/2" Plate

  • Mfr # T47-42RT

  • Zoro # G6756881


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
900 lb
Height
1 1/16 in
Finish
Zinc Plated
Color
Silver
Overall Width
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T47-42RT
Zoro #
G6756881
UPC #
-
Country of Origin
United States

Dimensions

Height
1 1/16 in
Overall Width
6 1/2 in
Overall Length
4 1/2 in
Plate Size
4-1/2" x 6-1/2"
Overall Height
1 3/16 in

Details

Item
Turntable Swivel Section
Load Capacity
900 lb
Finish
Zinc Plated
Color
Silver
Material
Steel
Includes
Casters
Product Type
Turntable Swivel Section
Standards
NSF
Compatible Producf Type
Industrial Turntable Swivel Sections
Maximum Load Capacity
900 lb

Description

Turntable Swivel Section, Product Type Turntable Swivel Section, Compatible Producf Type Industrial Turntable Swivel Sections, Maximum Load Capacity 900 lb, Overall Length 4 1/2 in, Overall Width 6 1/2 in, Overall Height 1 3/16 in, Includes Casters, Color Silver, Finish Zinc Plated, Material Steel, Standards NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.