Demountable Swivel Lock
Mfr # 40-65-DLSL
Zoro # G0715473
product price: $17.99
/eaKey Features
Material
Steel
Inside Bolt Hole Spacing
2-5/8 x 3-5/8
Outside Bolt Hole Spacing
3 x 3
Mounting Bolt Dia.
3/8"
Standards
ICWM, ISO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40-65-DLSL
Zoro #
G0715473
UPC #
-
Country of Origin
China
Dimensions
Mounting Bolt Dia.
3/8"
Overall Thickness
3/4 in
Overall Width
3 3/4 in
Overall Length
4 3/8 in
Details
Material
Steel
Inside Bolt Hole Spacing
2-5/8 x 3-5/8
Outside Bolt Hole Spacing
3 x 3
Item
Caster Lock Kit
Standards
ICWM, ISO
Caster Brake Type
Directional Lock
Swivel Lock Type
Directional Lock
Description
Caster Lock Kit, Directional Lock, Not Applicable, Directional Lock, Steel, Not Applicable, For Wheel Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.