Zoro Homepage

Dual Whel Kgplss Cstr, Cast Irn, 8"

  • Mfr # 2-75-CIR-0820-S

  • Zoro # G7315415


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Iron
Caster Brake Type
No Brake
Wheel Dia.
8 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-75-CIR-0820-S
Zoro #
G7315415
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
10 1/8 in
Mounting Plate Size
4 1/2 in x 6 1/2 in
Mounting Plate Thickness
5/16in
Mounting Bolt Dia.
1/2 in
Overall Height
10-1/8in
Swivel Radius
2 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Iron
Caster Brake Type
No Brake
Load Rating
2800 lb
Wheel Bearing Type
Roller
Wheel/Tread Color
Silver
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
2
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Caster Temp. Range Available
Yes
Thread Guards
No
Replacement Wheel
Mfr. No. CIR-0820-08
Wheel Color
Silver
Standards
ANSI ICWM, ISO 9001
Extended Lead
No
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Includes
Complete Caster
Caster Brake Included
No
Frame Finish
Powder Coated
Wheel/Tread Hardness Rating
Extra Hard
Swivel Construction
Kingpinless
Includes Thread Guards
No
Swivel Lock Type
No Lock Included
Swivel Raceway Type
Single Ball
Load Rating Range
1000 to 2999 lb
Wheel Core Material
Iron
Load Capacity - Maximum
2,800 lb
Compatible With
CIR-0820-08
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
350 Degrees F
Operating Temperature Range
-40 Degrees to 350 Degrees F

Description

Swivel, Plate Caster, Load Rating 2800 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 2, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.