Zoro Homepage

Kingpinless Swivel Plate Caster, 2300 lb.

  • Mfr # 75-GTB-0625-S

  • Zoro # G6444277


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Elastomer
Caster Brake Type
No Brake
Wheel Dia.
6 in
Wheel Width
2 1/2 in
Mounting Height
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-GTB-0625-S
Zoro #
G6444277
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
2 1/2 in
Mounting Height
7 1/2 in
Mounting Plate Size
4 1/2 in x 6 1/2 in
Mounting Plate Thickness
5/16in
Mounting Bolt Dia.
1/2 in
Overall Height
7-1/2in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Elastomer
Caster Brake Type
No Brake
Load Rating
2300 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
75 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
B
Frame Finish
Powder Coated
Thread Guards
No
Wheel Color
Gray
Application
Tow Lines
Extended Lead
No
Features
Kingpinless Raceway
Standards
ANSI ICWM, ISO 9001:2015
Replacement Wheel
Mfr. No. GTB-0625-12
Caster Temp. Range Available
Yes
Includes
Complete Caster
Caster Brake Included
No
Swivel Raceway Type
Roller
Load Rating Range
1000 to 2999 lb
Wheel/Tread Hardness Rating
Hard
Swivel Lock Type
No Lock Included
Includes Thread Guards
No
Wheel Core Material
Nylon
Swivel Construction
Kingpinless
Compatible With
GTB-0625-12
Load Capacity - Maximum
2,300 lb
Operating Temperature Range
-40 Degrees to 275 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
275 Degrees F

Description

Swivel, Plate Caster, Load Rating 2300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 1/2 in, Wheel/Tread Material Elastomer, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.