Zoro Homepage

Kingpinless Swivel Plate Caster, 4500 lb.

  • Mfr # 75-FSR-0825-S

  • Zoro # G7256611


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Steel
Caster Brake Type
No Brake
Wheel Dia.
8 in
Wheel Width
2 1/2 in
Mounting Height
10 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-FSR-0825-S
Zoro #
G7256611
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
2 1/2 in
Mounting Height
10 1/8 in
Mounting Plate Size
4 1/2 in x 6 1/2 in
Mounting Plate Thickness
5/16in
Mounting Bolt Dia.
1/2 in
Overall Height
10-1/8in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Steel
Caster Brake Type
No Brake
Load Rating
4500 lb
Wheel Bearing Type
Roller
Wheel/Tread Color
Silver
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Blue
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
B
Extended Lead
No
Features
Kingpinless Raceway
Replacement Wheel
Mfr. No. FSR-0825-12
Frame Finish
Powder Coated
Includes
Complete Caster
Thread Guards
No
Standards
ANSI ICWM, ISO 9001:2015
Application
Tow Lines
Wheel Color
Silver
Caster Temp. Range Available
Yes
Caster Brake Included
No
Wheel/Tread Hardness Rating
Extra Hard
Swivel Lock Type
No Lock Included
Swivel Raceway Type
Roller
Swivel Construction
Kingpinless
Includes Thread Guards
No
Load Rating Range
3000 to 5999 lb
Wheel Core Material
Steel
Compatible With
FSR-0825-12
Load Capacity - Maximum
4,500 lb
Operating Temperature - Minimum
-50 Degrees F
Operating Temperature - Maximum
800 Degrees F
Operating Temperature Range
-50 Degrees to 800 Degrees F

Description

Swivel, Plate Caster, Load Rating 4500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 1/2 in, Wheel/Tread Material Steel, Wheel Core Material Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.