Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kingpinless Swivel Plate Caster, 6000 lb.

  • Mfr # 75-UIR-1030-S

  • Zoro # G6889477


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
10 in
Wheel Width
3 in
Mounting Height
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-UIR-1030-S
Zoro #
G6889477
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
10 in
Wheel Width
3 in
Mounting Height
11 1/2 in
Mounting Plate Size
4 1/2 in x 6 1/2 in
Mounting Plate Thickness
5/16in
Mounting Bolt Dia.
1/2 in
Overall Height
11-1/2in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
3000 lb
Wheel Bearing Type
Roller
Wheel/Tread Color
Blue
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
B
Caster Temp. Range Available
Yes
Includes
Complete Caster
Replacement Wheel
Mfr. No. UIR-1030-12
Caster Brake Included
No
Extended Lead
No
Application
Tow Lines
Standards
ANSI ICWM, ISO 9001:2015
Features
Kingpinless Raceway
Frame Finish
Powder Coated
Wheel Color
Blue
Thread Guards
No
Swivel Raceway Type
Roller
Wheel/Tread Hardness Rating
Firm
Swivel Construction
Kingpinless
Includes Thread Guards
No
Load Rating Range
3000 to 5999 lb
Swivel Lock Type
No Lock Included
Wheel Core Material
Iron
Compatible With
UIR-1030-12
Load Capacity - Maximum
3,000 lb
Operating Temperature - Maximum
180 Degrees F
Operating Temperature Range
-40 Degrees to 180 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Swivel, Plate Caster, Load Rating 3000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 10 in, Wheel Width 3 in, Wheel/Tread Material Polyurethane, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.