Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kngpnls Swl Plate Caster, Nylon, 8", 1800lb

  • Mfr # 65-GTB-0620-S-2.5

  • Zoro # G7467035


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Elastomer
Caster Brake Type
No Brake
Wheel Dia.
6 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65-GTB-0620-S-2.5
Zoro #
G7467035
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7 1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Overall Height
7-1/2in
Swivel Radius
2 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Elastomer
Caster Brake Type
No Brake
Load Rating
1500 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
75 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in x 3 in
Caster Plate Hole Pattern
B
Replacement Wheel
Mfr. No. GTB-0620-08
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Caster Brake Included
No
Caster Temp. Range Available
Yes
Includes
Complete Caster
Wheel Color
Gray
Frame Finish
Zinc Plated
Extended Lead
Yes
Thread Guards
No
Standards
ANSI ICWM, ISO 9001
Swivel Construction
Kingpinless
Swivel Raceway Type
Single Ball
Includes Thread Guards
No
Swivel Lock Type
No Lock Included
Wheel/Tread Hardness Rating
Hard
Wheel Core Material
Nylon
Load Rating Range
1000 to 2999 lb
Compatible With
GTB-0620-08
Load Capacity - Maximum
1,500 lb
Operating Temperature - Maximum
275 Degrees F
Operating Temperature Range
-40 Degrees to 275 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Swivel, Plate Caster, Load Rating 1500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Elastomer, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.