Zoro Homepage

Locking Scaffold Caster, 6"

  • Mfr # LS-RIR-0620-S-EC

  • Zoro # G0715887


product price: $34.25
/ea

Key Features

Caster Stem Type
Round
Wheel Width
2"
Load Rating
410 lb.
Number of Wheels
1
Frame Finish
Zinc Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-RIR-0620-S-EC
Zoro #
G0715887
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
2"
Overall Height
7-1/2"
Wheel Dia.
6"
Stem Dia.
1-3/8"

Details

Item
Locking Scaffold Caster,6"
Caster Stem Type
Round
Load Rating
410 lb.
Number of Wheels
1
Frame Finish
Zinc Plate
Caster Brake Included
Yes
Caster Wheel Bearings
Roller
Frame Material
Steel
Core Color
Black
Wheel Color
Black
Replacement Wheel
RIR-0620-08
Caster Raceway
Kingpin
Caster Wheel/Tread Material
Rubber on Iron
Durometer
75A
Caster Sub-Type
Swivel

Description

Locking Scaffold Caster,6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.