Zoro Homepage

Maint Free Rigid, 4x2" Rubber Wheel

  • Mfr # 48-RAB-0420-R-EHT-NM

  • Zoro # G0713218


product price: $50.59
/ea

Key Features

Caster Load Rating Range
Medium-Duty
Fits Axle Dia.
1/2"
Caster Wheel/Tread Material
Rubber
Wheel Dia.
4"
Wheel Width
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-RAB-0420-R-EHT-NM
Zoro #
G0713218
UPC #
-
Country of Origin
United States

Dimensions

Fits Axle Dia.
1/2"
Wheel Dia.
4"
Wheel Width
2"
Bore Dia.
1/2"

Details

Item
Maint Free Rigid,4x2" Rubber Wheel
Caster Load Rating Range
Medium-Duty
Caster Wheel/Tread Material
Rubber
Load Rating
700 lb.
Wheel Bearings
Ball
Frame Finish
Zinc Plated
Application
Dollies, Retail, Waste Disposal Trucks, Towline Applications, Warehouse Trucks, Hotel/Motel/Casino Applications, Floor Trucks, Beer Applications, Shop Carts, Beverage Applications, Automotive, Vending Applications, Assembly Lines, Medical Applications
Hub Material
Aluminum

Description

Maint Free Rigid,4x2" Rubber Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.