Zoro Homepage

Maint Free Rigid, w/8x2" Rubber, Alum. Whl

  • Mfr # 68-RAB-0820-R-EHT

  • Zoro # G0714030


product price: $74.49
/ea

Key Features

Caster Load Rating Range
Heavy Duty
Fits Axle Dia.
1/2"
Caster Wheel/Tread Material
Rubber on Aluminum-EHT
Wheel Dia.
8"
Wheel Width
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68-RAB-0820-R-EHT
Zoro #
G0714030
UPC #
-
Country of Origin
United States

Dimensions

Fits Axle Dia.
1/2"
Wheel Dia.
8"
Wheel Width
2"
Bore Dia.
1/2"

Details

Item
Maint Free Rigid,w/8x2" Rubber,Alum. Whl
Caster Load Rating Range
Heavy Duty
Caster Wheel/Tread Material
Rubber on Aluminum-EHT
Load Rating
1000 lb.
Wheel Bearings
Sealed Precision Ball
Frame Finish
Type II Zinc Dye Chromate
Application
Dollies, Automotive, Tow lines, Aerospace, Platform Trucks, Assembly Plants, Towline Fixtures
Hub Material
Aluminum

Description

Maint Free Rigid,w/8x2" Rubber,Alum. Whl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.