Zoro Homepage

Maint Free Swivel, 5x2" Rubber Wheel

  • Mfr # 48-SWB-0520-S

  • Zoro # G0713157


product price: $90.65
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
5 in
Wheel Width
2 in
Mounting Height
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-SWB-0520-S
Zoro #
G0713157
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Mounting Height
6 1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Bolt Dia.
3/8 in
For Axle Dia.
1/2in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
500 lb
Wheel Bearing Type
Ball
Wheel Hardness Rating
75 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3 in x 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in x 3 in
Caster Plate Hole Pattern
B
Application
Dollies, Retail, Waste Disposal Trucks, Towline Applications, Warehouse Trucks, Hotel/Motel/Casino Applications, Floor Trucks, Beer Applications, Shop Carts, Beverage Applications, Automotive, Vending Applications, Assembly Lines, Medical Applications
Frame Finish
Zinc Plated
Includes Thread Guards
No
Load Rating Range
300 to 999 lb
Wheel/Tread Hardness Rating
Soft
Swivel Construction
Kingpin
Swivel Lock Type
No Lock Included
Wheel Core Material
Rubber
Load Capacity - Maximum
500 lb

Description

Swivel, Plate Caster, Load Rating 500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.