Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Maint Free Swvl, w/6x2" Rubber, Alum. Whl

  • Mfr # 68-RAB-0620-S-EHT

  • Zoro # G0713933


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber on Aluminum-EHT
Wheel Dia.
6in
Wheel Width
2in
Load Rating
820 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68-RAB-0620-S-EHT
Zoro #
G0713933
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6in
Wheel Width
2in
Overall Height
8-1/4in
Stem Dia.
No Stem

Details

Item
Maint Free Swvl,w/6x2in Rubber,Alum. Whl
Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber on Aluminum-EHT
Load Rating
820 lb.
Number of Wheels
1
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
No
Load Rating Range
Heavy-Duty

Description

Maint Free Swvl,w/6x2" Rubber,Alum. Whl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.