Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Rigid, Polyurethane, 7 1/2"H

  • Mfr # 48-UAB-0621-R-ESD

  • Zoro # G3741894


product price: $54.79
/ea

Key Features

Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-UAB-0621-R-ESD
Zoro #
G3741894
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7 1/2 in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
For Axle Dia.
1/2 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
800 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Silver
Wheel Hardness Rating
85 Shore A
Number of Mounting Holes
4
Tread Shape
Donut
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in x 3 in
Inside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Caster Plate Hole Pattern
B
Features
Maintenance Free Caster
Tread
Urethane
Leveling Caster
No
Swivel Lock Type
No Lock Included
Frame Finish
Zinc Plated
Swivel Raceway Type
Precision Ball
Series
48 Series
Tire Style
Inner Tube
Load Rating Range
300 to 999 lb
Replacement Wheel
UAB-0621-08
Includes Thread Guards
No
Includes Mounting Fasteners
No
Swivel Bearing Seal Type
Sealed
With Toe Plate
No
Wheel Core Material
Aluminum
Wheel Type
Flat-Free
Swivel Construction
Kingpin
Frame Color
Silver
Includes
Wheel
Wheel Bearing Material
Steel
Application
Metalworking
Wheel/Tread Hardness Rating
Soft
Compatible With
UAB-0621-08
Load Capacity - Maximum
800 lb
Caster Features
Maintenance Free

Description

Rigid, Plate Caster, Load Rating 800 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Donut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.