Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Nylon, 7 1/2"H

  • Mfr # S45-PNC-0620-S

  • Zoro # G3741237


product price: $90.19
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S45-PNC-0620-S
Zoro #
G3741237
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7 1/2 in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
For Axle Dia.
1/2 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Load Rating
900 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Delrin
Wheel/Tread Color
Silver
Wheel Hardness Rating
85 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in x 3 in
Inside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Caster Plate Hole Pattern
B
Series
S45 Series
Frame Color
Silver
Frame Finish
Powder Coated
Wheel Bearing Material
Plastic
Replacement Wheel
PNC-0620-08
Includes Thread Guards
No
Wheel Type
Flat-Free
Tread
Glass Filled Nylon
Wheel Core Material
Nylon
With Toe Plate
No
Wheel/Tread Hardness Rating
Hard
Leveling Caster
No
Load Rating Range
300 to 999 lb
Swivel Construction
Kingpin
Swivel Raceway Type
Precision Ball
Swivel Bearing Seal Type
Sealed
Swivel Lead
1 3/4 in
Features
Maintenance Free Caster
Tire Style
Inner Tube
Includes Mounting Fasteners
No
Includes
Wheel
Application
Metalworking
Swivel Lock Type
No Lock Included
Load Capacity - Maximum
900 lb
Compatible With
PNC-0620-08
Caster Features
Maintenance Free

Description

Swivel, Plate Caster, Load Rating 900 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.