Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Rubber, 9 1/2"H

  • Mfr # S45-SWB-0820-S

  • Zoro # G3738568


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S45-SWB-0820-S
Zoro #
G3738568
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 1/2 in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
For Axle Dia.
1/2 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
700 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Silver
Wheel Hardness Rating
70 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in x 3 in
Inside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Caster Plate Hole Pattern
B
Load Rating Range
300 to 999 lb
Swivel Lead
2 1/4 in
Wheel Bearing Material
Steel
Includes
Wheel
Includes Thread Guards
No
Frame Finish
Powder Coated
Replacement Wheel
SWB-0820-08
Tread
Elastomeric Rubber
Includes Mounting Fasteners
No
Application
Metalworking
Leveling Caster
No
Swivel Raceway Type
Precision Ball
Swivel Lock Type
No Lock Included
Wheel/Tread Hardness Rating
Soft
Swivel Bearing Seal Type
Sealed
Wheel Type
Flat-Free
Wheel Core Material
Nylon
Swivel Construction
Kingpin
Frame Color
Silver
With Toe Plate
No
Tire Style
Inner Tube
Features
Maintenance Free Caster
Series
S45 Series
Compatible With
SWB-0820-08
Load Capacity - Maximum
700 lb
Caster Features
Maintenance Free

Description

Swivel, Plate Caster, Load Rating 700 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.