Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PlateCaster, Swivel, Polyurethane, 10 1/8"H

  • Mfr # 68-UAB-0821-S-ESD

  • Zoro # G3740853


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
10 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68-UAB-0821-S-ESD
Zoro #
G3740853
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
10 1/8 in
Mounting Plate Size
4-1/2 in x 6-1/2 in
Mounting Plate Thickness
5/16 in
Mounting Bolt Dia.
1/2 in
For Axle Dia.
1/2 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
1000 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Silver
Wheel Hardness Rating
85 Shore A
Number of Mounting Holes
4
Tread Shape
Donut
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
B
Replacement Wheel
UAB-0821-08
Leveling Caster
No
Application
Metalworking
Swivel Lock Type
No Lock Included
Wheel Type
Flat-Free
Tread
Urethane
Includes Thread Guards
No
Wheel Core Material
Aluminum
Swivel Raceway Type
Precision Ball
With Toe Plate
No
Frame Finish
Zinc Plated
Swivel Bearing Seal Type
Sealed
Features
Maintenance Free Caster
Swivel Lead
2 in
Includes
Wheel
Tire Style
Inner Tube
Series
68 Series
Frame Color
Gold
Swivel Construction
Kingpin
Wheel Bearing Material
Steel
Wheel/Tread Hardness Rating
Soft
Load Rating Range
1000 to 2999 lb
Includes Mounting Fasteners
No
Load Capacity - Maximum
1,000 lb
Compatible With
UAB-0821-08
Caster Features
Maintenance Free

Description

Swivel, Plate Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Donut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.