Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plt Cstr, Kngpnls Swl, Phnlc, 10", 2900 lb

  • Mfr # 76-DUR-1030-S

  • Zoro # G7300679


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake
Wheel Dia.
10 in
Wheel Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76-DUR-1030-S
Zoro #
G7300679
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
10 in
Wheel Width
3 in
Mounting Height
12 1/2 in
Mounting Plate Size
5 1/4 in x 7 1/4 in
Mounting Plate Thickness
3/8in
Mounting Bolt Dia.
1/2 in
Overall Height
12-1/2in
Swivel Radius
2 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake
Load Rating
2900 lb
Wheel Bearing Type
Roller
Wheel/Tread Color
Black
Wheel Hardness Rating
90 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
4-1/8 in x 6-1/8 in
Inside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Caster Plate Hole Pattern
A
Replacement Wheel
Mfr. No. DUR-1030-12
Standards
ANSI ICWM, ISO 9001
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Caster Brake Included
No
Frame Finish
Powder Coated
Caster Temp. Range Available
Yes
Wheel Color
Black
Extended Lead
Yes
Thread Guards
No
Includes
Complete Caster
Load Rating Range
1000 to 2999 lb
Includes Thread Guards
No
Swivel Construction
Kingpinless
Swivel Lock Type
No Lock Included
Wheel Core Material
Phenolic
Wheel/Tread Hardness Rating
Hard
Swivel Raceway Type
Single Ball
Load Capacity - Maximum
2,900 lb
Compatible With
DUR-1030-12
Operating Temperature - Minimum
-65 Degrees F
Operating Temperature - Maximum
275 Degrees F
Operating Temperature Range
-65 Degrees to 275 Degrees F

Description

Swivel, Plate Caster, Load Rating 2900 lb, Swivel Lock Type No Lock Included, Wheel Dia. 10 in, Wheel Width 3 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.