Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plt Cstr, Kngpnls Swvl, Poly, 6", 2000 lb.

  • Mfr # 75-UIB-0630-S-SL-CWB-Q-80A

  • Zoro # G7300590


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
Total Lock
Wheel Dia.
6 in
Wheel Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-UIB-0630-S-SL-CWB-Q-80A
Zoro #
G7300590
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
3 in
Mounting Height
7 1/2 in
Mounting Plate Size
4 1/2 in x 6 1/2 in
Mounting Plate Thickness
5/16in
Mounting Bolt Dia.
1/2 in
Overall Height
7-1/2in
Swivel Radius
2 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
Total Lock
Load Rating
2000 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Red
Wheel Hardness Rating
80 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Caster Brake Included
Yes
Frame Finish
Powder Coated
Includes
Complete Caster with Brake, Swivel Lock
Standards
ANSI ICWM, ISO 9001
Thread Guards
No
Caster Temp. Range Available
Yes
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Wheel Color
Red
Replacement Wheel
Mfr. No. UIB-0630-12-80A
Extended Lead
No
Wheel Core Material
Iron
Swivel Lock Type
4-Position Directional Lock
Swivel Raceway Type
Single Ball
Swivel Construction
Kingpinless
Includes Thread Guards
No
Load Rating Range
1000 to 2999 lb
Wheel/Tread Hardness Rating
Soft
Compatible With
UIB-0630-12-80A
Load Capacity - Maximum
2,000 lb
Operating Temperature Range
-40 Degrees to 180 Degrees F

Description

Swivel, Plate Caster, Load Rating 2000 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Polyurethane, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.