Polyurethane Wheel, 5x2"
Mfr # UAB-0521-08
Zoro # G0715257
product price: $32.89
/eaKey Features
Wheel Dia.
5 in
Wheel Width
2 in
Load Rating
1,050 lb
Hub Length
2 7/16 in
Non-Marking
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UAB-0521-08
Zoro #
G0715257
UPC #
-
Country of Origin
China
Dimensions
Wheel Dia.
5 in
Wheel Width
2 in
Hub Length
2 7/16 in
For Axle Size
1/2 in
Details
Load Rating
1,050 lb
Non-Marking
Yes
Item
Caster Wheel
Wheel/Tread Hardness
92 Shore A
Tread Shape
Donut
Load Rating Range
1,000 to 2,999 lb
Wheel/Tread Material
Polyurethane
includes Spanner Bushing
Yes
Wheel Core Material
Aluminum
Wheel/Tread Hardness Rating
Firm
Wheel Bearing Type
Precision Ball
Includes Spanner Bushing
Not Included
Description
Caster Wheel, 1050 lb Load Rating, 1000 to 2999 lb Load Rating Range, 5 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Precision Ball, Donut Tread Shape, 1/2 in For Axle Size, No Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.