Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rgd Cstr, Cast Iron, 8", 1400 lb

  • Mfr # 65-CIR-0820-R

  • Zoro # G7466971


product price: $109.62
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Iron
Caster Brake Type
No Brake
Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
10 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65-CIR-0820-R
Zoro #
G7466971
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
10 1/8 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Overall Height
10-1/8in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Iron
Caster Brake Type
No Brake
Load Rating
1400 lb
Wheel Bearing Type
Roller
Wheel/Tread Color
Silver
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in x 3 in
Caster Plate Hole Pattern
B
Frame Finish
Zinc Plated
Thread Guards
No
Standards
ANSI ICWM, ISO 9001
Caster Temp. Range Available
Yes
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Replacement Wheel
Mfr. No. CIR-0820-08
Wheel Color
Silver
Caster Brake Included
No
Includes
Complete Caster
Extended Lead
No
Swivel Lock Type
No Lock Included
Wheel/Tread Hardness Rating
Extra Hard
Includes Thread Guards
No
Wheel Core Material
Iron
Load Rating Range
1000 to 2999 lb
Load Capacity - Maximum
1,400 lb
Compatible With
CIR-0820-08
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature Range
-40 Degrees to 350 Degrees F
Operating Temperature - Maximum
350 Degrees F

Description

Rigid, Plate Caster, Load Rating 1400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.