Zoro Homepage

Rigid Caster, w/4x2" Phenolic Wheel

  • Mfr # 52-DUR-0420-R

  • Zoro # G0712588


product price: $31.89
/ea

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Phenolic
Wheel Dia.
4in
Wheel Width
2in
Load Rating
800 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52-DUR-0420-R
Zoro #
G0712588
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4in
Wheel Width
2in
Mounting Plate Size
4-1/2in x 6-1/2in x 1/4in
Mounting Bolt Dia.
1/2in
Overall Height
5-3/4in
Stem Dia.
No Stem

Details

Item
Rigid Caster,w/4x2in Phenolic Wheel
Caster Sub-Type
Rigid
Wheel/Tread Material
Phenolic
Load Rating
800 lb.
Wheel Bearing Type
Roller
Wheel Hardness Rating
90D
Caster Frame Material
Steel
Core Color
Black
Number of Wheels
1
Outside Bolt Hole Spacing
3- 3/8 x 5-1/4
Inside Bolt Hole Spacing
2-7/16 x 4-15/16
Frame Finish
Silver Zinc Plate
Replacement Wheel
DUR-0420-08
Wheel Color
Black
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
No
Load Rating Range
Medium-Duty

Description

Rigid Caster,w/4x2" Phenolic Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.