Zoro Homepage

Rigid Plate Caster, Nylon, 4 in., 1050 lb.

  • Mfr # 47-GTB-0420-R

  • Zoro # G6396564


product price: $43.39
/ea

Key Features

Wheel/Tread Material
Elastomer
Caster Brake Type
No Brake
Wheel Dia.
4 in
Wheel Width
2 in
Mounting Height
5 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47-GTB-0420-R
Zoro #
G6396564
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Mounting Height
5 5/8 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Overall Height
5-5/8in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Elastomer
Caster Brake Type
No Brake
Load Rating
1050 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
75 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in x 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in x 3 in
Caster Plate Hole Pattern
B
Replacement Wheel
Mfr. No. GTB-0420-08
Caster Brake Included
No
Includes
Complete Caster
Caster Temp. Range Available
Yes
Frame Finish
Zinc Plated
Application
Production Line Dollies, Tow Lines
Features
Kingpinless Raceway
Wheel Color
Gray
Extended Lead
No
Thread Guards
No
Standards
ANSI ICWM, ISO 9001:2015
Swivel Construction
Kingpinless
Includes Thread Guards
No
Swivel Raceway Type
Roller
Load Rating Range
1000 to 2999 lb
Swivel Lock Type
No Lock Included
Wheel/Tread Hardness Rating
Hard
Wheel Core Material
Rubber
Compatible With
GTB-0420-08
Load Capacity - Maximum
1,050 lb
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
275 Degrees F
Operating Temperature Range
-40 Degrees to 275 Degrees F

Description

Rigid, Plate Caster, Load Rating 1050 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Elastomer, Wheel Core Material Rubber, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.