Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Plate Caster, Rubber, 6 in., 820 lb.

  • Mfr # 46-RAB-0620-R-EHT

  • Zoro # G7158112


product price: $51.59
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Lock Included
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46-RAB-0620-R-EHT
Zoro #
G7158112
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Overall Height
7-1/2in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Lock Included
Load Rating
820 lb
Wheel Bearing Type
Ball
Wheel Hardness Rating
70 Shore A
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in x 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in x 3 in
Caster Plate Hole Pattern
B
Application
General Manufacturing Dollies, Rolling Support Equipment
Standards
ANSI ICWM
Features
Hardened Raceway
Includes
Complete Caster
Caster Temp. Range Available
Yes
Extended Lead
No
Frame Finish
Zinc Plated
Thread Guards
No
Wheel Color
Blue
Replacement Wheel
Mfr. No. RAB-0620-08
Caster Brake Included
No
Wheel Core Material
Aluminum
Swivel Lock Type
No Lock Included
Swivel Raceway Type
Double Ball
Load Rating Range
300 to 999 lb
Load Capacity - Maximum
820 lb
Compatible With
RAB-0620-08
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature Range
-15 Degrees to 160 Degrees F
Operating Temperature - Maximum
160 Degrees F

Description

Rigid, Plate Caster, Load Rating 820 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.